Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Blender Bags: Standard Shape

Catalog No. 14258202 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
400 to 3500 mL
5 to 80 mL
Product Type:
Blender Bag
Filtered Blender Bag
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type
14-258-202 5 to 80 mL Filtered Blender Bag
14-258-201 5 to 80 mL Blender Bag
14-258-207 400 to 3500 mL Blender Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-258-202
This item is not returnable. View return policy

Superior wall strength.

Superior wall strength

 

  • For use with Paddle Blender Models 80 and 3500
  • All bags irradiated sterile at 10-25kGy
  • Highly transparent high-quality food grade virgin LDPE granule extruded tube material
  • Withstand extensive blending without tears or perforations
  • No side seams, one wide bottom seal
  • Filtered bags with strainer element (14-258-202 only) make it easier to pipet samples; 0.5mm pore size prevents pore blockage and non-homogenous sample
  • Bag thickness: 75μm or 3mil
  • Sample capacities: 5–80mL (6 × 4 in. bags); 400–3500ML (20 × 15 in. bags)
  •  

Order Info

Sachet packaging: resealable bag inside the box

† U.S. Patent 5,564,829

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) To prepare, store and transport samples in microbiology sample preparation
For Use With (Equipment) Paddle Blender Model 80 - Filtered
Material Polyethylene
Sterility Sterile
Quantity 400
Sterilization Method Irradiated
Thickness (English) 3 mil
Dimensions (L x W) 155mm x 105mm
Length (English) 6 in.
Width (English) 4 in.
Product Type Filtered Blender Bag
Capacity (English) 5 to 80 ml
Capacity (Metric) 5 to 80 mL
Length (Metric) 155 mm
Width (Metric) 105 mm
Thickness (Metric) 75 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.