Learn More
Description
- For supporting hotplates, baths, glassware and other items that require stable and precise height regulation
- Large diameter knobs provide a smooth and easy height adjustment
- Platforms are made of nonsparking anodized aluminum
- Standard, large and giant lab jacks have threaded holes to accommodate an optional support rod (S23514) and other apparatus
Warranty and Services
Two years
Specifications
Specifications
| Material | Anodized Aluminum (Top), Stainless Steel |
| Height (Metric) | 3.81 to 13.9 cm |
| Height (English) | 1.65 to 5.5 in. |
| Dimensions (L x W) | 4 x 4 in. (Plate) |
| Length (English) Base | 4 in. |
| Width (English) Base | 4 in. |
| Capacity (English) | 31 lb. |
| Product Type | Lab Jack |
| Size | Mini |
| For Use With (Equipment) | Supporting hotplates, baths, glassware |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

