Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Jacks
SDPSCI_ED

Catalog No. S63083 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
15.2 to 50.8 cm
2.54 to 8.12 cm
3.81 to 13.9 cm
5.7 to 27.3 cm
Height (English):
1 to 3.2 in.
1.65 to 5.5 in.
2.25 to 11 in.
2.45 to 10.75 in.
3.5 to 20 in.
Capacity (English):
8.8 lb.
31 lb.
60 lb.
79 lb.
100 lb.
Dimensions (L x W):
12 x 12 in. (Plate)
3 x 3 in. (Plate)
4 x 4 in. (Plate)
6 x 6 in. (Plate)
8 x 8 in. (Plate)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Height (English) Capacity (English) Dimensions (L x W)
S63083 15.2 to 50.8 cm 3.5 to 20 in. 100 lb. 12 x 12 in. (Plate)
S63079 2.54 to 8.12 cm 1 to 3.2 in. 8.8 lb. 3 x 3 in. (Plate)
S63080 3.81 to 13.9 cm 1.65 to 5.5 in. 31 lb. 4 x 4 in. (Plate)
S63082 5.7 to 27.3 cm 2.25 to 11 in. 79 lb. 8 x 8 in. (Plate)
S63081 5.7 to 27.3 cm 2.45 to 10.75 in. 60 lb. 6 x 6 in. (Plate)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S63083

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precise height adjustment with the turn of a knob.

  • For supporting hotplates, baths, glassware and other items that require stable and precise height regulation
  • Large diameter knobs provide a smooth and easy height adjustment
  • Platforms are made of nonsparking anodized aluminum
  • Standard, large and giant lab jacks have threaded holes to accommodate an optional support rod (S23514) and other apparatus

Warranty and Services

Two years

Specifications

Material Anodized Aluminum (Top), Stainless Steel
Height (Metric) 15.2 to 50.8 cm
Height (English) 3.5 to 20 in.
Dimensions (L x W) 12 x 12 in. (Plate)
Capacity (English) 100 lb.
Product Type Lab Jack
Size Giant
For Use With (Equipment) Supporting hotplates, baths, glassware
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.