Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Jacks
GREENER_CHOICESDP

Catalog No. p-62240 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
4.2 to 14 cm
5.7 to 28 cm
6.2 to 27.3 cm
8.2 cm
8.9 to 50.8 cm
Capacity (English):
8.8 lb.
30 lb.
59 lb.
79 lb.
143 lb.
Length (Metric) Base:
7.6 cm
10 cm
15 cm
20 cm
30 cm
Width (Metric) Base:
7.6 cm
10 cm
15 cm
20 cm
30 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Capacity (English) Length (Metric) Base Width (Metric) Base
14-673-15 8.2 cm 8.8 lb. 7.6 cm 7.6 cm
14-673-51 6.2 to 27.3 cm 59 lb. 15 cm 15 cm
14-673-50 4.2 to 14 cm 30 lb. 10 cm 10 cm
14-673-53 8.9 to 50.8 cm 143 lb. 30 cm 30 cm
14-673-52 5.7 to 28 cm 79 lb. 20 cm 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-673-15
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Precise height adjustment with the turn of a knob.

Precise height adjustment with the turn of a knob.

  • For supporting hotplates, baths, glassware and other items requiring stable regulation
  • 14-673-51, 14-673-52, 14-673-53 feature threaded holes to accommodate an 18.87 in. (48cm) long aluminum rod for mounting ring stands and other lab apparatus

Order Info

Rod available separately; contact your Customer Service Representative.

Warranty and Services

Two years

Specifications

Material Anodized Aluminum (Top), Stainless Steel
Height (Metric) 8.2 cm
Height (English) 3.5 in.
Length (English) Base 3 in.
Length (Metric) Base 7.6 cm
Width (English) 3 in.
Width (English) Base 3 in.
Width (Metric) 7.6 cm
Width (Metric) Base 7.6 cm
Capacity (English) 8.8 lb.
Product Type Lab Jack
For Use With (Equipment) Supporting hotplates, baths, glassware
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.