Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Large-Capacity Pressure Holders with 1.5L Reservoir

Catalog No. 0975325J Shop All Fisherbrand Products
Change view
Click to view available options
Type 304 SS; w/1.5L Reservoir
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
09-753-25J Type 304 SS; w/1.5L Reservoir
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-753-25J

†With wettable surfaces coated with PTFE.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Filtration Area 120 cm2
Max. Pressure 7 bar (101psi)
Volume (Metric) 1.5 L
Height (English) 16.5 in.
Height (Metric) 42.2 cm
Diameter (English) Inside 7.125 in.
Diameter (Metric) Inside 18.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.