Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Large-Capacity Pressure Holders

Catalog No. 0975317E Shop All Fisherbrand Products
Change view
Click to view available options
Filter Size: 142mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
09-753-17E Filter Size: 142mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-753-17E

Specifications

Material Stainless Steel
Filtration Area 113 cm2
Max. Pressure 9 bar (130psi)
Type Pressure Holder
Height (English) 16.75 in.
Height (Metric) 42.5 cm
Diameter (English) Inside 7.25 in.
Diameter (Metric) Inside 18.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.