Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fisherbrand™ Large-Orifice Pipet Tips

Catalog No. 02707145 Shop All Fisherbrand Products
Change view
Click to view available options
Format:
Bulk
Hinged Rack
Rack
Volume (Metric):
1 to 200 μL
100 to 1000 μL
Color:
Natural
Yellow
Length (English):
2 in.
2.6 in.
2.625 in.
3.4 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Volume (Metric) Color Length (English)
02-707-145 Rack 100 to 1000 μL Natural 3.4 in.
02-707-143 Bulk 100 to 1000 μL Natural 3.4 in.
02-707-140 Bulk 100 to 1000 μL Natural 2.6 in.
02-707-141 Rack 100 to 1000 μL Natural 2.625 in.
02-707-134 Hinged Rack 1 to 200 μL Yellow 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-707-145

Fisherbrand™ Large-Orifice Pipet Tips helps you pipet difficult liquids.

Genomic/Wide Orifice assists in pipetting small volumes of viscous materials.

  • Assist in pipetting small volumes of viscous materials
  • Help eliminate shearing of genomic DNA and fragile cells
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 100 to 1000 μL
Sterility Sterile
Color Natural
Length (English) 3.4 in.
Length (Metric) 8.6cm
Format Rack
Tip Style Genomic/Wide Orifice
Packaging LRS, 10 x 100
For Use With (Equipment) Sartorius Biohit Proline, Sartorius Biohit Proline Electronic, Transferpette, Costar Onepette, Eppendorf Research 3130, Eppendorf Reference 2000, Eppendorf Research 2100, Eppendorf, Thermo Scientific Finnpipette Digital
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.