Learn More
Description
Works for mixing then weighing on the same sheet
- Supports Sample
- Smooth texture avoids trapping of material
- Poly Coated, will not absorb moisture
- Sold in packs of 100 or 200
- 90% biodegradable
- Sizes that will fit in Polystyrene Weighing Dishes
- Disposable to avoid cross contamination
Specifications
Specifications
| Dimensions (L x W) | 1 x 2 in. |
| Disposable | Single-use |
| Product Type | Liquid Proof Scale Paper |
| Shape | Rectangular |
| Thickness | 0.004 in. |
| Width (English) | 2 in. |
| Length (English) | 1 in. |
| Length (Metric) | 25.4 mm |
| Width (Metric) | 50.8 mm |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
