Learn More
Description
Finished with chemical-resistant, baked, black enamel
- Base is heavy, rugged cast iron for stability
- Support rods and base precisely threaded to eliminate instability
Specifications
Specifications
| Material | Cast Iron |
| Length (English) Rod | 18 in. |
| Length (Metric) Rod | 46 cm |
| Diameter (English) Rod | 0.31 in. |
| Diameter (Metric) Rod | 0.79 cm |
| Product Type | Tripod Base Support |
| Finish | Baked Black Enamel |
| For Use With (Application) | Support rods and base precisely threaded to eliminate instability |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.