Learn More
Description
Use these scissors for a variety of dissection applications. Perfect for educational, scientific or healthcare application. Fisherbrand™ Mayo Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.
- Fisherbrand™ Mayo Dissecting Scissors are quality controlled per U.S
- Government specifications
- Semi-blunt points
- Beveled Blade, Chamfered Edges
- Heavy English Pattern; Heavy-beveled edges for an aesthetic look
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 46-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Specifications
| Blade Style | Curved |
| Length (English) | 6.75 in. |
| Length (Metric) | 17 cm |
| Autoclavable | Autoclavable |
| For Use With (Application) | Surgical, Precision |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.