Learn More
Description
With Front gripper closures
- Made of 80/20 polycotton, 5 oz. performance-blend fabric
- One-piece, lined, notched lapel collar
- Front gripper closures
- Two outside lower pockets with one interior left breast pocket
- White
Specifications
Specifications
| Size | 2X-Large |
| Gender | Men's |
| Material | Cotton, Polyester |
| Color | White |
| Closure Type | Snaps |
| Style | Regular |
| No. of Pockets | 3 |
| Collar Type | Notched lapel |
| Finish | Pre-cure durable press |
| Size (English) Chest | 52 to 54 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.