Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Mortar and Pestle Sets
SCI_ED

Catalog No. S337631 Shop All American Educational Products LLC Products
Change view
Click to view available options
Capacity (Metric):
300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S337631 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S337631 Supplier American Educational Products Supplier No. 7S337631

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Porcelain mortar with pouring lip.

  • Glazed outside; rough inside
  • Pestles have glazed handles and unglazed ends

Specifications

Capacity (English) 10.14 oz.
Diameter (English) Outer 5.11 in.
Diameter (Metric) Outer 13cm
Product Type Mortar and Pestle
Material Porcelain
Finish Glazed outside (mortar), glazed handle (Pestle)
Capacity (Metric) 300 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.