Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Multipurpose Sample Cups

Catalog No. 025444 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
2 mL
4 mL
Capacity (English):
0.06 oz.
0.13 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English)
02-544-4 4 mL 0.13 oz.
02-544-19 2 mL 0.06 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-544-4

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Heavy-duty polystyrene to prevent cracking or tipping

  • Graduated in 0.5mL increments
  • Side-gated molding process eliminates pinholes in bottoms of cups

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 mL
Product Type Sample Cup
Capacity (English) 0.13 oz.
Material Polystyrene
For Use With (Application) To prevent cracking or tipping
Capacity 4 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.