Learn More
Description
- Natural color
- S66803 is packaged 1000 tips per pack; others have 960 tips
Specifications
Specifications
| Volume (Metric) | 0.5 to 10 μL |
| Sterility | Sterile |
| Color | Natural |
| Length (English) | 1.81 in. |
| Length (Metric) | 4.59cm |
| Format | Hinged Rack |
| Tip Style | Micro Point |
| For Use With (Equipment) | Universal Fit |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
