Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nickel Crucibles and Covers

Catalog No. 13812127 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
75 mL
100 mL
250 mL
Diameter (Metric) Outer:
38mm
44mm
57 mm
64mm
84mm
Height (Metric):
32mm
44mm
51mm
57 mm
57mm
78mm
Material:
Nickel
Steel
Zirconium
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric) Material
13-812-127 30 mL 44mm 44mm Zirconium
13-812-126 20 mL 38mm 32mm Nickel
13-812-128 50 mL 44mm 51mm Nickel
13-812-129 75 mL 57 mm 57 mm Steel
13-812-130 100 mL 64mm 57mm Nickel
13-812-131 250 mL 84mm 78mm Nickel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-812-127
Only null left
Add to Cart
Add to Cart

Fisherbrand Nickel Crucibles can withstand temperatures up to 800°C (1472°F)

  • Fisherbrand™ Nickel Crucibles are made from one-piece ASTM (A 494) Standard Pure Nickel Sheet
  • High-Form Crucible
  • Designed for high-temperature applications
  • Drawn from one piece of heavy pure sheet nickel
  • Trimmed and spun to final form
  • Highly Resistant to dilute alkalis
  • Withstands temperatures up to 800°C (1472°F)
  • Covers sold separately

Specifications

Material Zirconium
For Use With (Application) For diluting alkalis, drawn from one piece of heavy pure sheet nickel and trimmed to final form
Max. Temperature (Metric) 800°C
Capacity (Metric) 30 mL
Diameter (Metric) Outer 44mm
Height (Metric) 44mm
Product Type Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.