Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nonwoven Gauze Sponges
SDPSCI_ED

Catalog No. 22028557 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Quantity:
20 Pk.
200 Pk.
25 Pk.
50 Pk.
Thickness:
3-Ply
4-Ply
Sterility:
Non-sterile
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity Thickness Sterility
22-028-557 3 x 3 in. 50 Pk. 4-Ply Sterile
22-028-559 2 x 2 in. 200 Pk. 4-Ply Non-sterile
22-028-556 2 x 2 in. 50 Pk. 4-Ply Sterile
22-028-560 3 x 3 in. 200 Pk. 4-Ply Non-sterile
22-028-562 2 x 2 in. 25 Pk. 3-Ply Non-sterile
22-028-561 4 x 4 in. 200 Pk. 4-Ply Non-sterile
22-028-558 4 x 4 in. 50 Pk. 4-Ply Sterile
22-028-563 4 x 4 in. 20 Pk. 3-Ply Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-028-557
Add to Cart
Add to Cart
This item is not returnable. View return policy

Provide more absorbency than a 12-ply gauze sponge.

  • Non-woven gauze
  • Available in 3 sizes
  • Latex-free

Specifications

Material Non-woven Gauze
Product Type Sponge
Sterility Sterile
Quantity 50 Pk.
Dimensions (L x W) 3 x 3 in.
Latex Free Yes
Thickness 4-Ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.