Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nylon Tufted Brush

Catalog No. 03590 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-590 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-590
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unbleached bristles with tuft for test tubes.

  • Unbleached white hog bristles
  • Black, nylon tuft, 1 in. (2.5cm)
  • Galvanized wire handle

Specifications

Product Type Test Tube Brush
Handle Material Galvanized Wire
Tip Type Tuft End
Color White
Diameter (English) Bristle 1.37 in.
Diameter (Metric) Bristle 3.47 cm
For Use With (Application) For cleaning test tubes
Length (English) 10 in.
Length (English) Bristle 3 in.
Length (Metric) 25.4 cm
Length (Metric) Bristle 7.6 cm
Material Nylon
Size Medium
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.