Learn More
Description
Absorbs oil and repels water
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- Absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
- Perforations provide cost control and reduce waste by allowing you to use only what you need
- Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas
Compliance
OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).
Specifications
Specifications
| Color | White |
| Capacity (English) | 35 gal. |
| Capacity (Metric) | 132.5 L |
| Material | Polypropylene |
| Type | Absorbent Pad, Oil-only |
| Packaging Quantity | 100/Cs. |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 48.2 x 38.1 cm (19 x 15 in.) |
| Length (English) | 19 in. |
| Length (Metric) | 48.2 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.