Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Plain-Tipped Applicators

Catalog No. 23400102 Shop All Fisherbrand Products
Change view
Click to view available options
Handle Material:
Birch
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Material
23-400-102 Birch
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-400-102
This item is not returnable. View return policy

For stick test in blood banks and routine laboratory chores

  • Nonsterile
  • Wooden
  • Bulk packaging

Specifications

Length (Metric) 15 cm
Diameter (Metric) Handle 0.21 cm
Tip Material Wood
Sterility Non-sterile
Handle Material Birch
Tip Type Plain
Length (English) 6 in.
Product Type Applicator
Handle Shape White
Diameter (English) Handle 0.083 in.
For Use With (Application) For stick test in blood banks and routine laboratory chores
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.