Learn More
Description
- One-piece molded construction with permanently molded-on graduations
- New resin formulation provides greater clarity
- Exposure to temperatures above 85°C (185°F) may alter accuracy
- Repeated autoclaving may alter accuracy
Specifications
Specifications
| Material | Polypropylene |
| Graduations | 1 mL |
| Subdivision | 1mL |
| Product Type | Ungraduated Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.