Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Porcelain Evaporating Dishes

Catalog No. FB968C Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
35 mL
50 mL
70 mL
75 mL
80 mL
100 mL
120 mL
150 mL
195 mL
250 mL
290 mL
1285 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB968C 80 mL
FB968A 35 mL
FB968B 70 mL
FB968D 120 mL
FB968E 150 mL
FB968F 250 mL
FB968G 1285 mL
FB962K 50 mL
FB962L 75 mL
FB962O 290 mL
FB962M 100 mL
FB962N 195 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB968C

Glazed inside and out except for rim.

Porcelain dish with lip

  • Round bottom
  • Glazed inside and out except for rim.
  • Highly resistant to chemicals
  • Withstand temperatures up to 1150°C (2102°F)
  • Without cover

Specifications

Bottom Shape Round
Capacity (Metric) 80 mL
Material Porcelain
Shape Round
Type Evaporating Dish
For Use With (Application) Evaporating Application
Interior Finish Glazed
Thickness 2.5 mm
Height (Metric) 30 mm
Height (English) 1.18 in.
Diameter (English) 3.14 in.
Diameter (Metric) 80 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.