Learn More
Description
- Excellent space-savers for use in water baths, laminar flow hoods, fume hoods or any place where space is limited
- Ideal for autoclaving, unaffected by temperatures from -223° to 121°C (-370° to 250°F)
- Constructed of high-quality steel wire, welded and coated with heat-cured, thermosetting, blue epoxy
- Unaffected by salts, weak acids, weak alkalis, and organic solvents such as toluol, heptane, turpentine, and xylol
- Resist chipping
- Two decks with square holes, reinforced edges, and slotted mesh bottom
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (10 to 13 mm) |
| Material | Epoxy-coated Steel |
| Positions | 36 |
| Shape | Square |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 4.43 x 3.18 x 2.5 in. (11.3 x 10.7 x 6.4 cm) |
| Length (Metric) | 11.3 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
