Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometers

Catalog No. p-4555070 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-1°C to +101°C
-1°C to +201°C
-1°C to +51° C
Temperature Range (English):
30°F to 214°F
Length (Metric) Overall:
455 mm
460 mm
610 mm
Immersion Type:
Partial Immersion
Total Immersion
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Length (Metric) Overall Immersion Type
13-201-548 -1°C to +201°C 610 mm Total Immersion
13-201-631 -1°C to +101°C 610 mm Partial Immersion
13-201-630 -1°C to +51° C 460 mm Partial Immersion
13-201-632 -1°C to +201°C 610 mm Partial Immersion
13-201-636 -1°C to +51° C 455 mm Total Immersion
13-202-310 -1°C to +101°C 610 mm Total Immersion
13-201-634 30°F to 214°F 610 mm Partial Immersion
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 13-201-548
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometer is ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories and the pharmaceutical industry.

  • Made with permanently fused markings and fractional degrees to provide precision and ensure accuracy
  • Mercury free, contain blue organic liquid against lead-free white back glass
  • Traceable to NIST, individually serialized
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability

Specifications

For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Precision
Immersion Type Total Immersion
Length (English) Overall 24 in.
Length (Metric) Overall 610 mm
Material Glass
Thermometer Fill Organic
Max. Temperature (Metric) 201°C
Min. Temperature (Metric) -1°C
Temperature Range (English)
Temperature Range (Metric) -1°C to +201°C
Accuracy 0.7, 1° Above 100°C
Subdivision 0.2°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.