Learn More
Description
Round-bottom tubes for tissue culture procedures
- Gamma-irradiated and tested for sterility
- Printed graduations
- White writing area
- Round-bottom tubes made of polypropylene
- Blue snap cap made of polyethylene
- Snap caps can be positioned for aerobic or anaerobic applications
- 14mL volume
Specifications
Specifications
| Capacity (Metric) | 14 mL |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| For Use With | Ideal for tissue culture procedures |
| Includes | Snap cap |
| Packaging | Individually wrapped, 500/Cs. |
| Sterility | Sterile |
| Graduated | Yes |
| Diameter (Metric) | 17 mm |
| Closure Type | Snap Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.