Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Printed Disposable Culture Tubes

Catalog No. 149569C Shop All Fisherbrand Products
Change view
Click to view available options
Packaging:
Individually wrapped, 500/Cs.
Tray of 25; 500/Cs.
Closure Type:
Snap Cap
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Closure Type
14-956-9C Tray of 25; 500/Cs. Snap Cap
14-956-9B Individually wrapped, 500/Cs. Snap Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-956-9C

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for tissue culture procedures

Round-bottom tubes for tissue culture procedures

  • Gamma-irradiated and tested for sterility
  • Printed graduations
  • White writing area
  • Round-bottom tubes made of polypropylene
  • Blue snap cap made of polyethylene
  • Snap caps can be positioned for aerobic or anaerobic applications
  • 14mL volume

Specifications

Capacity (Metric) 14 mL
Length (Metric) 100 mm
Material Polypropylene
For Use With Ideal for tissue culture procedures
Includes Snap cap
Packaging Tray of 25; 500/Cs.
Sterility Sterile
Graduated Yes
Diameter (Metric) 17 mm
Closure Type Snap Cap
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.