Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Qualitative-Grade Filter Paper Circles
SCI_ED

Catalog No. S47573C Shop All Fisherbrand Products
Change view
Click to view available options
Grade:
P2
P5
P8
Diameter (Metric):
7 cm
9 cm
11 cm
12.5 cm
15 cm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Diameter (Metric)
S47573C P8 9 cm
S47573D P8 12.5 cm
S47574E P5 15 cm
S47575E P2 12.5 cm
S47571C P5 11 cm
S47573B P8 7 cm
S47573E P8 11 cm
S47573F P8 15 cm
S47574A P5 7 cm
S47574D P5 12.5 cm
S47574B P5 9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. S47573C
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Limited wet strength.

Coarse Porosity

  • Flowrate: Fast, 175mL/min.
  • Surface: Smooth, open texture
  • Particle Retention: >20μm
  • Applications: Suitable for coarse and gelatinous precipitates
Medium Porosity
  • Flowrate: Medium, 60mL/min.
  • Surface: Smooth
  • Particle Retention: 5 to 10μm
  • Applications: General lab uses
Fine Porosity
  • Flowrate: Slow, 5mL/min.
  • Surface: Smooth, dense texture
  • Particle Retention: 1 to 3μm
  • Applications: Excellent retention; suitable for finest particles or precipitates

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Particle Retention >20 μm
Filtration Speed 175mL/min.
For Use With (Application) Use for coarse particles and gelatinous precipitates.
Grade P8
Porosity Coarse
Quantity 100/Pk.
Diameter (Metric) 9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.