Learn More
Description
Coarse Porosity
- Flowrate: Fast, 175mL/min.
- Surface: Smooth, open texture
- Particle Retention: >20μm
- Applications: Suitable for coarse and gelatinous precipitates
- Flowrate: Medium, 60mL/min.
- Surface: Smooth
- Particle Retention: 5 to 10μm
- Applications: General lab uses
- Flowrate: Slow, 5mL/min.
- Surface: Smooth, dense texture
- Particle Retention: 1 to 3μm
- Applications: Excellent retention; suitable for finest particles or precipitates
Specifications
Specifications
| Format | Disc |
| Particle Retention | 1 to 3 μm |
| Filtration Speed | 5mL/min. |
| For Use With (Application) | Suitable for finest particles or precipitates |
| Grade | P2 |
| Porosity | Fine |
| Diameter (Metric) | 12.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
