Learn More
Description
Coarse Porosity
- Flowrate: 2.6 sec./100mL
- Surface: Smooth, open texture
- Particle Retention: >10μm
- Applications: Suitable for coarse and gelatinous precipitates requiring thorough washing on paper
- Flowrate: 15.7 sec./100mL
- Surface: Smooth
- Particle Retention: 2 to 5μm
- Applications: Widely used for general gravimetric analysis. Retains medium-sized particles such as lead sulfate, calcium oxalate, and magnesium-ammonium
- Flowrate: 76 sec./100mL
- Surface: Smooth, dense texture
- Particle Retention: >2μm
- Applications: Excellent retention; suitable for finest precipitates such as metastannic acid, barium sulfate, mercuric chromate and strontium sulfate
Specifications
Specifications
| Format | Disc |
| Particle Retention | >2 μm |
| Filtration Speed | 76 sec./100 mL |
| For Use With (Application) | Excellent retention; suitable for finest precipitates such as metastannic acid, barium sulfate, mercuric chromate, and strontium sulfate |
| Grade | Q2 |
| Porosity | Fine |
| Diameter (Metric) | 9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
