Learn More
Description
- Made from KG-33 borosilicate glass Durable, white ceramic enamel marking spot
- Fire-polished top rim
Compliance
- Designed from ASTM™ Specification E 982, Type IV requirements
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class A |
| Color | Clear |
| Capacity (Metric) | 28 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Label Type | White Ceramic Enamel Marking Spot |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 18 mm |
| Closure Type | Not Included |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
