Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Polypropylene Scoops

Catalog No. 14375260 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
75 mL
100 mL
200 mL
Length (Metric):
19 cm
20 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
14-375-260 200 mL 20 cm
14-375-259 100 mL 19 cm
14-375-258 75 mL 19 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-375-260

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for powdered or granular materials

  • Sturdy polypropylene construction provides better weight distribution than metal scoops
  • Nonsterile
  • Steam autoclavable at 121°C (250°F)

Order Info

Bulk packaged

Specifications

Sterility Non-sterile
Autoclavable Autoclavable
Capacity (English) 6.76 oz.
Capacity (Metric) 200 mL
Disposable Reusable
Product Type Scoop
For Use With (Application) Designed for powdered or granular materials, provides better weight distribution than metal scoops
Length (English) 8 in.
Material Polypropylene
Length (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.