Learn More
Specifications
Specifications
| Product Type | Cork Stopper |
| Diameter (Metric) Bottom | 2.1 cm |
| Diameter (Metric) Top | 1.75 cm |
| Length (Metric) | 3.17 cm |
| Size | 11 |
| For Use With (Application) | Ideal for sealing bottles, safe to use in the packaging and/or processing of food |
| Material | Cork |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.