Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Shipping Labels

Catalog No. 19038302F Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Cargo Aircraft Only Label
Dry Ice Mini Super Label
Inner Packaging Complies Label
Substance Label
Size (English):
2 x 2 in.
4 x 2.75 in.
4.27 x 4.5 in.
6 x 6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size (English)
19-038-302F Cargo Aircraft Only Label 4.27 x 4.5 in.
19-038-302A Substance Label 2 x 2 in.
19-038-302C Dry Ice Mini Super Label 6 x 6 in.
19-038-302E Inner Packaging Complies Label 4 x 2.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-038-302F

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For shipping infectious substances and diagnostic specimens

Specifications

Format Label
Product Type Cargo Aircraft Only Label
For Use With (Application) Shipping
Quantity 12/Pk.
Size (English) 4.27 x 4.5 in.
Size (Metric) 10.84 x 11.43 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.