Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Standard

Catalog No. p-193921 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
0.25 mL
0.4 mL
Length (Metric):
35 mm
48 mm
Material:
Polyethylene
Polypropylene
Max. RCF:
30,000 x g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Material Max. RCF
02-681-229 0.4 mL 48 mm Polyethylene 30,000 x g
02-681-230 0.25 mL 35 mm Polypropylene 30,000 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-681-229

Nonsterile

  • Packed in bulk Color: Natural

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap
Capacity (Metric) 0.4 mL
Color Natural
Material Polyethylene
Packaging Bulk
Sterility Non-sterile
Graduated No
Closure Type Snap Cap
Max. RCF 30,000 x g
Diameter (Metric) 8 mm
Length (Metric) 48 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.