Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Spirit Thermometers: Student Grade

Catalog No. p-4341370 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +110°C
-20°C to +150°C
Temperature Range (English):
-4°F to +230°F
0°F to 230°F
Immersion Type:
Partial Immersion
Total Immersion
Scale:
Dual (°C, °F)
Single
Single (°C)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Immersion Type Scale
13-201-415 -10°C to +110°C 0°F to 230°F Total Immersion Dual (°C, °F)
13-201-413 -20°C to +110°C 0°F to 230°F Partial Immersion Dual (°C, °F)
13-201-411 -20°C to +150°C - Partial Immersion Single (°C)
13-201-410 -20°C to +110°C -4°F to +230°F Partial Immersion Single
13-201-414 -20°C to +150°C - Total Immersion Single (°C)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 13-201-415
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safe red-spirit fluid.

 

  • Length, 12 in. (30.5cm)
  • Safe red-spirit fluid
  • Single-scale divisions are 1°C
  • Permanently fused markings
  • Available with or without PTFE coating; PTFE coating helps prevent liquid and glass contamination if thermometer is broken
  • Thermometers should be stored at a 15° angle minimum

 

Order Info

Individually packaged.

Specifications

Grade Student
Immersion Type Total Immersion
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Red Spirit
Product Type Spirit Thermometer
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 0°F to 230°F
Temperature Range (Metric) -10°C to +110°C
Subdivision 1°C/2°F
Scale Dual (°C, °F)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.