Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Spirit Thermometers: Student Grade
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +110°C
-20°C to +150°C
Immersion Type:
Partial Immersion
Total Immersion
Material:
Glass
PTFE-coated Glass
Product Type:
Spirit Thermometer: Dual Scale
Spirit Thermometer: Standard
Description
Choose from Total or Partial Immersion.
- Length, 12 in. (30.5cm)
- Safe red-spirit fluid
- Partial immersion depth, 76mm
- Single-scale divisions are 1°C; dual-scale are 1°C/2°F
- Permanently fused markings
- Available with or without PTFE coating; PTFE coating helps prevent liquid and glass contamination if thermometer is broken
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
Specifications
Grade | Student |
Immersion Type | Partial Immersion |
Length (English) Overall | 12 in. |
Length (Metric) Overall | 305 mm |
Material | Glass |
Thermometer Fill | Red Spirit |
Product Type | Spirit Thermometer: Standard |
Max. Temperature (Metric) | 150°C |
Min. Temperature (Metric) | -20°C |
Temperature Range (English) | — |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction