Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Spirit Thermometers: Student Grade

Catalog No. 13201401 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +110°C
-20°C to +150°C
Immersion Type:
Partial Immersion
Total Immersion
Material:
Glass
PTFE-coated Glass
Product Type:
Spirit Thermometer: Dual Scale
Spirit Thermometer: Standard
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Immersion Type Material Product Type
13-201-401 -20°C to +110°C Partial Immersion Glass Spirit Thermometer: Standard
13-201-404 -20°C to +150°C Partial Immersion PTFE-coated Glass Spirit Thermometer: Standard
13-201-402 -10°C to +110°C Partial Immersion Glass Spirit Thermometer: Dual Scale
13-201-403 -20°C to +150°C Partial Immersion Glass Spirit Thermometer: Dual Scale
13-201-400 -20°C to +150°C Partial Immersion Glass Spirit Thermometer: Standard
13-201-405 -10°C to +110°C Partial Immersion PTFE-coated Glass Spirit Thermometer: Standard
13-201-407 -20°C to +110°C Total Immersion Glass Spirit Thermometer: Standard
13-201-406 -20°C to +150°C Total Immersion Glass Spirit Thermometer: Standard
13-201-408 -10°C to +110°C Total Immersion Glass Spirit Thermometer: Dual Scale
13-201-409 -20°C to +150°C Total Immersion Glass Spirit Thermometer: Dual Scale
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 13-201-401
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Value prices for the classroom.

Choose from Total or Partial Immersion.

  • Length, 12 in. (30.5cm)
  • Safe red-spirit fluid
  • Partial immersion depth, 76mm
  • Single-scale divisions are 1°C; dual-scale are 1°C/2°F
  • Permanently fused markings
  • Available with or without PTFE coating; PTFE coating helps prevent liquid and glass contamination if thermometer is broken
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Grade Student
Immersion Type Partial Immersion
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Red Spirit
Product Type Spirit Thermometer: Standard
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -20°C
Temperature Range (English) —
Temperature Range (Metric) -20°C to +110°C
Accuracy 2°C
Subdivision 1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.