Learn More
Description
Choose from Total or Partial Immersion.
- Length, 12 in. (30.5cm)
- Safe red-spirit fluid
- Partial immersion depth, 76mm
- Single-scale divisions are 1°C; dual-scale are 1°C/2°F
- Permanently fused markings
- Available with or without PTFE coating; PTFE coating helps prevent liquid and glass contamination if thermometer is broken
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
Specifications
| Grade | Student |
| Immersion Type | Partial Immersion |
| Length (English) Overall | 12 in. |
| Length (Metric) Overall | 305 mm |
| Material | PTFE-coated Glass |
| Thermometer Fill | Red Spirit |
| Product Type | Spirit Thermometer: Standard |
| Max. Temperature (Metric) | 150°C |
| Min. Temperature (Metric) | -20°C |
| Temperature Range (English) | — |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.