Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stack and Nest Totes

Catalog No. 15000216 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
18 x 11 x 6 in.
18 x 11 x 9 in.
19.5 x 15.5 x 13 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15-000-216 18 x 11 x 9 in.
15-000-210 18 x 11 x 6 in.
15-000-211 19.5 x 15.5 x 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-000-216
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reusable container ideal for storing, work-in process and transporting items

  • Available with or without lids
  • Stackable or can be turned 180 degrees to nest when empty, saving valuable space
  • Made of industrial-grade polypropylene
  • Do not rust, corrode or bend

Specifications

Type Storage Bin (Stack and Nest Tote)
Color Blue
Dimensions (L x W x H) 18 x 11 x 9 in.
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 11 in.
Width (Metric) 27.9 cm
Height (English) 9 in.
Height (Metric) 22.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.