Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless-Steel Cleanroom Table Casters

Catalog No. 19033561 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Caster with Brakes
Caster with Heavy-duty Wheels
Flange Foot
Weight (Metric):
0.9 kg
1.3 kg
4.5 kg
6.8 kg
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Weight (Metric)
19-033-561 Caster with Brakes 4.5 kg
19-999-610 Flange Foot 0.9 kg
19-033-562 Caster with Brakes 6.8 kg
19-033-564 Caster with Heavy-duty Wheels 1.3 kg
19-033-563 Caster with Brakes 1.3 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-033-561
Add to Cart
Add to Cart

Fisherbrand Stainless-Steel Cleanroom Table Casters provide workplace mobility when paired with stainless-steel tables.

  • Cleanroom conductive casters of 5 in. (13cm)

Order Info

Sold in set of four (without locks).

Specifications

Product Type Caster with Brakes
For Use With (Application) Turn any work table or equipment stand
For Use With (Equipment) Stainless Steel table
Load Bearing Capacity (Metric) 56 kg
Diameter (English) 5 in.
Weight (Metric) 4.5 kg
Diameter (Metric) 13 cm
Load Bearing Capacity (English) 125 lb.
Includes 4 Casters -two swivel and two with brakes
Weight (English) 10 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.