Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless-Steel High-Pressure Filter Holder

Catalog No. 0975313M Shop All Fisherbrand Products
Change view
Click to view available options
Filter Diameter: 47mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
09-753-13M Filter Diameter: 47mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-753-13M

Includes

Type 316 stainless-steel inlet and outlet adapters and plates, fritted support screen, six hex cap screws, stainless steel adapter, inner and outer O-rings.

Designed for high-pressure removal of particulate contamination in liquids and gases. Grooved center in outer plate gives extra support to filter screen; Viton™ inner (PTFE, and PTFE-treated Viton) and outer O-rings (EP) around the fritted metal support screen are compatible with most aggressive liquids and gases. (For liquids, an accessory back-pressure support screen is required to prevent membrane rupture. Contact your Fisher Customer Service Representative for ordering information.) Type 316 stainless steel is suitable for aqueous samples and most aggressive solvents; limited resistance to strong acids and solutions containing chlorides.

†At 10psi differential/pressure.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Filtration Area 9.6 cm2
Max. Pressure 700 bar (10,153psi)
Height (English) 1.75 in.
Height (Metric) 4.4 cm
Diameter (English) Inside 3.375 in.
Diameter (Metric) Inside 8.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.