Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stand Alone, Battery Powered Data Logger, 15V
SDP

Catalog No. 15060710 Shop All Fisherbrand Products
Change view
Click to view available options
Battery Life:
10 Years
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
15-060-710 10 Years
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-060-710
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Provides a low-cost solution for adding recording capability to an already existing measurement system

With user programmable engineering units, the user can scale the input voltage to most any type of unit desired automatically. This is a unique and very useful feature for presentations.

  • High accuracy and 16-bit resolution make this an ideal low-level DC voltage recording device
  • Accurately measures and records battery voltages, sensor output signals, photovoltaic studies, as well as many other low level DC voltage sources
  • Available in four input ranges: 2.5V, 15V, 30V, and 160mv versions
Voltage
  • Voltage range: 0 to 2.5VDC, 0 to 15VDC or 0 to 30VDC
  • Voltage calibrated accuracy: ±0.05%
  • Voltage resolution: 0 to 2.5VDC: 0.1mVDC; 0 to 15VDC: 0.5mVDC; 0 to 30VDC: 1.0mVDC
General
  • Memory: 1,000,000 readings; 330,000 in enhanced start/stop mode
  • Reading rate: 4 readings every second to 1 every 24 hours
  • Baud rate: 115,200
  • LED indicators: red and green
  • Battery life: 10 years typical at a 15-minute reading rate (ambient 25°C)
  • Material: ABS plastic
  • Dimensions: 1.4 x 2.5 x 0.6 in. (3.6 x 6.4 x 1.6cm)
  • Operating environment: -40ã+80°C, 0ã95%RH noncondensing
  • Required interface: IFC200

Compliance

CE approved.

Specifications

Type Datalogger, Voltage
Data Memory 1,000,000 Readings
Calibration Digital Calibration
Alarm Types High/Low, Selectable
Battery Type 3.6 V Lithium
Battery Life 10 Years
Certifications/Compliance CE
Material ABS Plastic
Model VOLT101A-15V
For Use With (Application) Measures and records battery voltages, sensor output signals, photovoltaic studies
Humidity Range 0 to 95%
Operating Temperature (English) -40°F to +176°F
Operating Temperature (Metric) -40°C to +80°C
Weight (English) 0.9 oz.
Weight (Metric) 24 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.