Learn More
Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
- Lower cost and increased convenience by purchasing fewer products
- Available in a variety of packaging options
- Eliminate the need to buy pipetter-specific tips
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA and pyrogen free
- Sterile: RNase, DNase, DNA, bioburden, PCR inhibitor and pyrogen free
Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.
Specifications
Specifications
| Volume (Metric) | 500 to 1300 μL |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (English) | 3.13 in. |
| Length (Metric) | 7.9cm |
| Clean Claims | DNase, RNase, DNA, and Pyrogen Free |
| Format | Bulk |
| Tip Style | Universal |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
