Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justman Brush Table-Dusting Brushes

Catalog No. 03680
Change view
Click to view available options
Length (English):
12.62 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
03-680 12.62 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-680 Supplier Justman Brush Supplier No. J720488
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For dusting tables and lab benches

  • Soft-bristle brush
  • Handle, 5 in.L (13cm)

Specifications

Product Type Soft Bristle Brush
For Use With (Application) For dusting tables and lab benches
Length (English) 12.62 in.
Length (English) Bristle 7.5 in.
Length (English) Handle 5 in.
Length (Metric) 32 cm
Length (Metric) Bristle 19 cm
Length (Metric) Handle 13 cm
Width (English) Bristle 2 in.
Width (Metric) Bristle 5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.