Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ Tight-Seal™ Clamps

One-piece, reusable nylon clamps for hoses and tubing.

Specifications

Quantity 100/Pk.
Type Hose and Tubing Clamp
Material Nylon
For Use With (Equipment) Hose and tubing with 0.24 to 1.42 in O.D.
Temperature (Metric) Resistant 0°C to 90°C
View More Specs

Products 8
Catalog Number Diameter (English) Inside Diameter (Metric) Inside Price Quantity & Availability  
Catalog Number Diameter (English) Inside Diameter (Metric) Inside Price Quantity & Availability  
05-815-1B
View Documents
0.36 to 0.4 in. 0.914 to 1.01 cm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
05-815-1A
View Documents
0.24 to 0.29 in. 0.6 to 0.7 cm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
05-815-1C
View Documents
0.41 to 0.46 in. 1.04 to 1.16 cm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
05-815-1E
View Documents
0.53 to 0.6 in. 1.34 to 1.52 cm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
05-815-1F
View Documents
0.59 to 0.66 in. 1.49 to 1.67 cm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
05-815-1G
View Documents
0.67 to 0.78 in. 1.701 to 1.981 cm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
05-815-1K
View Documents
0.95 to 1.09 in. 2.41 to 2.76 cm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
05-815-1D
View Documents
0.47 to 0.53 in. 1.193 to 1.34 cm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
Description

Description

One-piece, reusable nylon clamps for hoses and tubing

  • Chemical and corrosion resistant
  • With wide temperature tolerance
  • Squeeze shut for leakproof seal, press on side to release
  • Gas or chemically sterilized for biomedical or food applications
  • 12 sizes accommodate tubing with an O.D. of 0.246 to 1.425 in. (6.25 to 36.19mm)

Pressure, vacuum, and liquid applications

Specifications

Specifications

100/Pk.
Nylon
0°C to 90°C
Hose and Tubing Clamp
Hose and tubing with 0.24 to 1.42 in O.D.
32°F to 194°F
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.