Learn More
Justman Brush Trachea Tube Brush
Description
- White nylon
- Galvanized wire handle
- Straight tip
- Disposable
- Overall length is 9.53cm (3.75 in.)
- Brush length is 4.76cm (1.875 in.)
- Diameter of 0.952cm (0.375 in.)
Specifications
Specifications
| Product Type | Trachea Tube Brush |
| Handle Material | Galvanized Wire |
| Tip Type | Straight |
| Color | White |
| Diameter (English) Bristle | 0.375 in. |
| Diameter (Metric) Bristle | 0.9 cm |
| Length (English) | 4.75 in. |
| Length (English) Brush | 1.875 in. |
| Length (Metric) | 12 cm |
| Length (Metric) Brush | 4.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.