Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Two-Hole Rubber Stoppers
SDP

Catalog No. 14140G Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Top:
1.5 cm
1.7 cm
1.9 cm
2 cm
2.4 cm
2.6 cm
2.7 cm
3.7 cm
4.1 cm
4.5 cm
5 cm
5.6 cm
6.4 cm
6.8 cm
9 cm
10.3 cm
Length (Metric):
2.5 cm
3.9 cm
Size:
0
1
2
3
4
5
7
8
9
10
11
12
13
14
15
Stopper Number:
0
1
2
3
4
5
7
8
9
10
11
12
13
14
15
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Top Length (Metric) Size Stopper Number
14-140G 2.7 cm 2.5 cm 5 5
14-140S 10.3 cm 3.9 cm 15 15
14-140R 9 cm 3.9 cm 14 14
14-140A 1.5 cm 2.5 cm 0 0
14-140B 1.7 cm 2.5 cm 0 0
14-140C 1.9 cm 2.5 cm 1 1
14-140D 2 cm 2.5 cm 2 2
14-140E 2.4 cm 2.5 cm 3 3
14-140F 2.6 cm 2.5 cm 4 4
14-140J 3.7 cm 2.5 cm 7 7
14-140K 4.1 cm 2.5 cm 8 8
14-140L 4.5 cm 2.5 cm 9 9
14-140M 5 cm 2.5 cm 10 10
14-140P 6.4 cm 2.5 cm 12 12
14-140N 5.6 cm 2.5 cm 11 11
14-140Q 6.8 cm 2.5 cm 13 13
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 14-140G
Add to Cart
Add to Cart
This item is not returnable. View return policy

Assorted sizes 00 to 15

  • Hole size: 3 to 5mm

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Tapered Stopper (2 holes)
Diameter (Metric) Bottom 2.3 cm
Diameter (Metric) Top 2.7 cm
Stopper Number 5
Length (Metric) 2.5 cm
Total Positions 2
Size 5
Diameter (Metric) Inner 5mm
Color Black
Material Natural Rubber
For Use With (Application) General purpose use
Diameter (Metric) Hole 0.5cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.