Learn More
Description
Brass with Stainless Steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.
All sieves are serialized and come with a Test Sieve Certificate.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
Specifications
Specifications
| Depth (English) | 2 in. |
| Depth (Metric) | 5.08 cm |
| Pore Size | 180 μm |
| Type | Full Height Test Sieve |
| Certifications/Compliance | ASTM E11, ISO 3310-1 |
| Diameter (English) Outer | 8 in. |
| Material | Brass |
| Height (English) | 2.62 in. |
| Includes | Test sieve certificate |
| Height (Metric) | 6.65 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.