Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Ultra Stack and Hang Bins

Catalog No. 15000217 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Clear
Green
Ivory
Red
Yellow
Dimensions (L x W x H):
10.75 x 8.25 x 7 in.
10.78 x 4.125 x 4 in.
10.78 x 5.5 x 5 in.
10.87 x 11 x 5 in.
10.87 x 16.5 x 5 in.
10.87 x 5.5 x 5 in.
14.75 x 16.5 x 7 in.
14.75 x 8.25 x 7 in.
18 x 11 x 10 in.
18 x 16.5 x 11 in.
18 x 8.25 x 9 in.
7.37 x 4.12 x 3 in.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
15-000-217 Clear 14.75 x 8.25 x 7 in.
15-000-222 Black 14.75 x 16.5 x 7 in.
15-000-203 Blue 14.75 x 16.5 x 7 in.
15-000-204 Blue 14.75 x 8.25 x 7 in.
15-000-205 Blue 10.75 x 8.25 x 7 in.
15-000-206 Blue 18 x 16.5 x 11 in.
15-000-207 Blue 10.87 x 11 x 5 in.
15-000-208 Blue 18 x 11 x 10 in.
15-000-209 Blue 10.87 x 5.5 x 5 in.
15-000-212 Blue 18 x 8.25 x 9 in.
15-000-218 Clear 14.75 x 16.5 x 7 in.
15-000-223 Clear 10.87 x 16.5 x 5 in.
15-000-225 Clear 18 x 8.25 x 9 in.
15-000-227 Clear 18 x 16.5 x 11 in.
15-000-228 Clear 7.37 x 4.12 x 3 in.
15-000-229 Clear 10.78 x 5.5 x 5 in.
15-000-230 Clear 10.78 x 4.125 x 4 in.
15-000-221 Green 14.75 x 16.5 x 7 in.
15-000-220 Ivory 14.75 x 16.5 x 7 in.
15-000-224 Red 18 x 8.25 x 9 in.
15-000-226 Red 18 x 16.5 x 11 in.
15-000-219 Yellow 14.75 x 16.5 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 15-000-217
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for use when organizing inventory

  • Made using injection molded polypropylene
  • Designed with front, back and side grips for easy handling
  • Built-in rear hanger allows bins to hang from louvered panels 
  • Large moulded front label slots for ID labels for identification of contents
  • Individual dividers maximize flexibility
  • Wide stacking ledges and anti-slide locks prevents forward shifting
  • Resistant to rust and corrosion
  • Autoclavable up to 250°F
  • Withstands extreme cold temperatures
  • Available in different dimensions and various colors

Warranty and Services

One year

Specifications

Color Clear
Dimensions (L x W x H) 14.75 x 8.25 x 7 in.
Length (English) 14.75 in.
Length (Metric) 37.4 cm
Width (English) 8.25 in.
Width (Metric) 20.9 cm
Height (English) 7 in.
Height (Metric) 17.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.