Learn More
Description
- 18 gauge stainless-steel polished to satin finish
- Knocked down (KD) type shelf
- Die stamped and die formed shelf and brackets
- Furnished with 1.5 in. sanitary rolled rim with 1.25 in. turn-up edge on sides and rear
Specifications
Specifications
| Product Type | Wall Shelf |
| For Use With (Application) | Convenient storage space for spices, timers etc |
| Length (English) | 36 in |
| Length (Metric) | 91.4 cm |
| Width (English) Shelf | 11.125 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.