Learn More
Description
- These remote control fittings with needle valves consist of a polypropylene angle valve body, a white PVDF panel flange with angle serrated hose connector, a remote control rod assembly with a plastic flange and a tank nipple, locknut and washer
- Fixtures are shipped loose for installation at the job site by mechanical trades
Specifications
Specifications
| Color | Dark Blue |
| Depth (English) | 22 in. |
| Depth (Metric) | 55.9 cm |
| For Use With (Equipment) | Fisherbrand Polypropylene Fume Hoods |
| Service Valves | Gas |
| Width (English) | 2.5 in. |
| Width (Metric) | 6.35 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.